Motion
05-037
LubriMatic Grease Injector Needle - Material: Stainless Steel
Mi Item #01455566
MFR #05-037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LubriMatic Grease Injector Needle - Material: Stainless Steel
Mi Item #01455566
MFR #05-037

Mfr description
05-037 NEEDLE INJECTOR GREASE
  • Stainless Steel, 18 ga. x 1-1/2"
  • Long Needle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Size
    18 ga. x 1-1/2"

Details

  • Features & Benefits
    • Stainless Steel, 18 ga. x 1-1/2"• Long Needle
  • Includes
    Standard Grease Fitting
  • Manufacturer Upc Number
    028893050377
  • Material
    Stainless Steel
  • Max Pressure
    3000 psi
  • Product Type
    Grease Gun Accessories
  • Type
    Grease Injector Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)