Motion
DG4V 3 6C M FTWL H7 60

VICKERS BY DANFOSS
DG4V 3 6C M FTWL H7 60

02-108045 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 24 V dc Coil
MI ITEM #01455616
MFR #DG4V 3 6C M FTWL H7 60
Price$651.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3 6C M FTWL H7 60

02-108045 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 24 V dc Coil
MI ITEM #01455616
MFR #DG4V 3 6C M FTWL H7 60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$651.52/each

Specifications

Dimensions

  • Overall Height
    94 mm
  • Overall Length
    220 mm
  • Overall Width
    50 mm
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Compatible Replacement Parts
    507334 Body, 508113 Knob, 508124 Core Tube S/A, 508173 Flying Lead Coil, 617119 Spool, 858996 Seal Kit, 890341 Terminal Box, 893239 Spool Accessory Kit (Spool Not Included In Kit And Must Be Ordered Separately, Included With 508124 Core Tube S/A, Included With 893239 Spool Accessory Kit, Limit Switch Kit - 892951 (Contains All Minor Parts For Servicing Limit Switch), Terminal Box Accessory Kit - 893236 (Contains All Parts For Mounting Box), Terminal Strip (Block) Kit - 890345 (Includes All Attaching Hardware), With Terminal Strip Installed Use Kit - 893232, Without Terminal Strip Installed Use Kit - 893227
  • Design Number
    60 (Basic)
  • Electrical Connection
    1/2" NPT Thread Conduit Box
  • Electrical Connector Type
    Wired Terminal Block
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    5075 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3 60 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Only)
  • T Port Pressure Rating
    3000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread

Overview

Mfr description
DG4V 3 6CM FTWL H7 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought