Motion
DS20B
Closed Round Rail Ball Bushing - Ball Bushing, Shaft Diameter: 1.2500 in, Outside Diameter: 2.3125 in, Overall Width: 4.86 in, Load Capacity: 520 lbf
Mi Item #01455729
MFR #DS20B
Price$723.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Ball Bushing, Shaft Diameter: 1.2500 in, Outside Diameter: 2.3125 in, Overall Width: 4.86 in, Load Capacity: 520 lbf
Mi Item #01455729
MFR #DS20B

Mfr description
DS20B BALL BUSHING BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.94/each

Specifications

Dimensions

  • Outer Ring Width
    3.6700 in, 93.22 mm
  • Outside Diameter
    2.3125 in
  • Overall Height
    2.3100 in, 58.67 mm
  • Overall Length
    3.6700 in
  • Overall Width
    4.86 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    520.0 lbf
  • Load Capacity
    520 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    High Temperature Resistant
  • Series
    Die Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)