Motion
3X100 WATER 150D AR 3.41 OD

GATES RUBBER CO
3X100 WATER 150D AR 3.41 OD

Water Master™ 150D AR Industrial Hose - 3 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #01455764
MFR #3X100 WATER 150D AR 3.41 OD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 WATER 150D AR 3.41 OD

Water Master™ 150D AR Industrial Hose - 3 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #01455764
MFR #3X100 WATER 150D AR 3.41 OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 WATER MASTER 150D AR 3.41 OD

Specifications

  • Hose Type
    Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Water discharge in heavy–duty service requiring a compact, rugged and lightweight hose.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fiber Textile Cord
  • Operating Temperature Range
    -40 to 180 °F
  • Color
    Black
  • Minimum Bend Radius
    36.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053652086
  • UPC_NO
    072053652086
  • Manufacturer Catalog
  • Hose Weight
    0.55 lbs per ft
  • Tube Material
    EPDM - Type P
  • Weight
    1.20 lbs
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text