Motion
1150T20 COVER FSTNR SET INCH

FALK
1150T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1150T Coupling Size Code
Mi Item #01455892
MFR #1150T20 COVER FSTNR SET INCH
Price$297.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150T20 COVER FSTNR SET INCH

Grid Coupling Component - Steel Material, 1150T Coupling Size Code
Mi Item #01455892
MFR #1150T20 COVER FSTNR SET INCH

Mfr description
1150T20 COVER FSTNR SET INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.69/each

Specifications

Dimensions

  • Coupling Size Code
    1150T
  • Weight
    1.50 lbs

Details

  • Compatible Part Number
    1150T20
  • For Cover Type
    Vertical
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934015199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)