Overview
Mfr description
BAKERYLUBE WB 1 E 2/CA 56740-J1G
Specifications
- TypeGeneral Purpose
- Container Size1 gal (US)
- Food GradeNot Food Grade
- CertificationUSDA H2
- ColorBlack
- Temperature RangeMaximum of +1600 °F
- Weight18.33 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data