Motion
K81105-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 25 mm ID, 42 mm OD, Plastic Cage
MI ITEM #01455978
MFR #K81105-TV
List Price$146.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 25 mm ID, 42 mm OD, Plastic Cage
MI ITEM #01455978
MFR #K81105-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.63/each for your price

Overview

Mfr description
K81105-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    17086.331 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    7531.475 lbf
  • Max Rpm
    8500 rpm
  • Compatible Washers
    LS2542, WS81105
  • Series
    K811
  • UPC_NO
    4012802871999
  • Weight
    0.04 lbs
  • Description
    Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing Washer
  • Radial Static Load Capacity
    17100 lbf
  • Radial Dynamic Load Capacity
    7500 lbf
  • Max Operating Temperature
    248 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text