Motion
1169X12MX6PTS
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #01456229
MFR #1169X12MX6PTS
List Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #01456229
MFR #1169X12MX6PTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.45/each for your price

Overview

Mfr description
1169 X 12M X 6PTS MALE ELBOW SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapters
  • Manufacturer Upc Number
    725975563182
  • End 2 Size
    3/8 in
  • Material
    Brass
  • Height
    1.48 in, 0.3
  • Width
    2.4, 0.77 in
  • Length
    2, 1.49 in
  • Weight
    0.12 lb, 0.2
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1169X12MX6PTS
  • Fitting Shape
    90 °
  • Overall Length
    1.49 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text