Motion
6308-2NSE9NR

NACHI AMERICA INC
6308-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, With Snap Ring
MI ITEM #01456503
MFR #6308-2NSE9NR
Price$120.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6308-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, With Snap Ring
MI ITEM #01456503
MFR #6308-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.29/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.4 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6308 2NSE9 NR DEEP GROOVE
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6308-2NSE9NRBXMM is a radial/deep groove ball bearing with a 40mm bore, straight design, 90mm OD, and 23mm width for industrial use.
  • Manufacturer Catalog Number
    6308-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893776577
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893776577

Overview

Mfr description
6308 2NSE9 NR DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text