1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
DH362FGK
Safety Switch - 60 A, 3 Pole
MI ITEM #
01456592
MFR #
DH362FGK
Price
$1,625.80
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Switches
EATON ELECTRICAL INC DH362FGK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
DH362FGK
Safety Switch - 60 A, 3 Pole
MI ITEM #
01456592
MFR #
DH362FGK
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,625.80
/each
Qty
Add to Cart
Specifications
Details
Ampere Rating
60 A
Number Of Poles
3
Product Type
Safety & Disconnect Switches
Voltage Rating
600 V
Overview
Mfr description
DH362FGK SAFETY SWITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought