Motion
30202 AV
Tapered Roller Nilos Ring - 15 mm ID, 34 mm OD, Externally Sealing
Mi Item #01456633
MFR #30202 AV
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 15 mm ID, 34 mm OD, Externally Sealing
Mi Item #01456633
MFR #30202 AV

Mfr description
30202 AV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.51/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    35 mm
  • Ring Inside Diameter
    15 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)