Motion
70114
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01456635
MFR #70114
Price$45.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01456635
MFR #70114

Mfr description
70114 (C70114) FOODLUBE
  • Metal detectable plastic cap
  • Acceptable for use in Canadian Food Processing Establishments
  • Uses only FDA listed ingredients
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.26/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Specific Gravity
    0.87 @ 15 °C
  • Weight
    31.80 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Petroleum Distillates
  • Container Type
    Cartridge
  • Dropping Point
    +450 °F
  • Flash Point
    400 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • Odor
    Hydrocarbon-like
  • Oil Type
    USP Grade White Mineral
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    0 to +300 °F
  • Type
    Extreme Pressure
  • UPC_NO
    078827701141
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)