Motion
70214
Multipurpose Grease - High Temperature, Lithium, Residual Oil Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Brown Color, -15 to +392 °F
Mi Item #01456636
MFR #70214
Price$39.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Lithium, Residual Oil Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Brown Color, -15 to +392 °F
Mi Item #01456636
MFR #70214

Mfr description
70214 (C70214) HI-TEMP
  • Ensures optimal production rates
  • Very high dropping point
  • Extends relubrication intervals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.29/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • NLGI Grade
    2
  • Weight
    10.10 lbs

Details

  • Application
    Multipurpose
  • Color
    Brown
  • Composition
    Lithium, Residual Oil
  • Container Type
    Cartridge
  • Dropping Point
    +536 °F
  • Flash Point
    Greater Than 442.4 °F
  • Grease Thickener
    Lithium Complex
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -5 °F
  • Odor
    Slight
  • Oil Type
    PAO/Mineral Oil
  • Temperature Range
    -15 to +392 °F
  • Type
    High Temperature
  • UPC_NO
    078827702148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)