Motion
70414
Multipurpose Grease - General Purpose, Lithium, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Black Color, -22 to +350 °F
Mi Item #01456638
MFR #70414
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Lithium, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Black Color, -22 to +350 °F
Mi Item #01456638
MFR #70414

Mfr description
70414 (C70414) HI-LOAD
  • Excellent load carrying ability
  • Withstands shock loading, reduces wear from vibration
  • Contains 3% moly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Boiling Point
    640.4 °F
  • Container Size
    14.1 oz
  • Net Weight
    14.10 oz
  • NLGI Grade
    2
  • Shelf Life
    3 yr
  • Weight
    32.00 lbs

Details

  • Additional Details
    Contains 3% moly Good corrosion resistance;Excellent anti-wear properties;Excellent load carrying ability;Reduces maintenance costs;Wide operating temperature range;Withstands shock loading Reduces wear from vibration
  • Application
    Multipurpose
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Lithium, Petroleum Distillates
  • Container Type
    Cartridge
  • Dropping Point
    +429 °F
  • Flash Point
    491 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Temperature Range
    -22 to +350 °F
  • Type
    General Purpose
  • UPC_NO
    078827704142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)