Motion
70514
Multipurpose Grease - General Purpose, Aluminum Complex, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Yellow Color, Water Resistant, -4 to +300 °F
Mi Item #01456639
MFR #70514
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aluminum Complex, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Yellow Color, Water Resistant, -4 to +300 °F
Mi Item #01456639
MFR #70514

Mfr description
70514 (C70514) AQUA
  • Excellent resistance to fresh and salt water
  • Resists water washout
  • Good adhesion properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Boiling Point
    640.4 °F
  • Container Size
    14.1 oz
  • NLGI Grade
    2
  • Weight
    31.60 lbs

Details

  • Additional Details
    Excellent corrosion resistance;Excellent resistance to fresh and salt water;Good adhesion properties;Greater degree of bearing protection;Reduces grease consumption;Reduces wear;Resists water washout;Significant load carrying capability
  • Application
    Multipurpose
  • Color
    Yellow
  • Composition
    Aluminum Complex, Petroleum Distillates
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Flash Point
    491 °F
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -10 °F
  • Odor
    Hydrocarbon-like
  • Oil Type
    Mineral
  • Temperature Range
    -4 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    078827705149
  • Water Resistance
    Water Resistant
  • Water Washout
    0.05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)