Motion
70614
Thermaplex Multipurpose Grease - General Purpose, Lithium, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Blue Color, -22 to +350 °F
MI ITEM #01456640
MFR #70614
Price$30.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermaplex Multipurpose Grease - General Purpose, Lithium, Petroleum Distillates Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Blue Color, -22 to +350 °F
MI ITEM #01456640
MFR #70614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.32/each

Specifications

Dimensions

  • Boiling Point
    640.4 °F
  • Container Size
    14.1 oz
  • Net Weight
    14.10 oz
  • NLGI Grade
    2
  • Weight
    31.40 lbs

Details

  • Additional Details
    Excellent load carrying properties;Extends re-lubrication periods Prolongs bearing life;Good corrosion resistance Ideal for lubricating all types of bearings;Long life;Reduces grease consumption
  • Application
    Multipurpose
  • Base Type
    Mineral Oil
  • Color
    Blue
  • Composition
    Lithium, Petroleum Distillates
  • Container Type
    Cartridge
  • Dropping Point
    +429 °F
  • Flash Point
    471.2 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Temperature Range
    -22 to +350 °F
  • Type
    General Purpose
  • UPC_NO
    078827706146

Overview

Mfr description
70614 (C70614) MULTI-PURPOSE
  • Reduces grease consumption
  • Ideal for lubricating all types of bearings
  • Good corrosion resistance
  • Prolongs bearing life
  • Extends relubrication periods
  • Excellent load carrying properties
  • Applications: Cement mixers, conveyors, elevators, gas extractors, motors, tray loaders and ventilator fans

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought