Overview
Mfr description
ERX-55 HI BRG
- With Seal Flinger
- Krytox 227
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width3.3750 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range200 to 400 °F
- Radial Dynamic Load Capacity18681 lbf
- Bearing Material52100 Bearing Steel
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Seal TypeNomex
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesER
- CAD Drawing
- Manufacturer Catalog Number705070
- UPC_NO662461259511
- Weight9.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data