Motion
7149-4
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 5 gal Compatible Container Size
Mi Item #01456714
MFR #7149-4
Price$1,048.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Bucket Hand Pump, Oil, 0.33 oz/stroke Flow Rate, 5 gal Compatible Container Size
Mi Item #01456714
MFR #7149-4

Mfr description
7149-4 BUCKET PUMP WHITE/MAROON
  • Offers variable pressure between 2,500 and 5,000 psi
  • Adjustable lever has three positions to adapt pump to lubricant type and operating conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,048.91/each

Specifications

Dimensions

  • Compatible Container Size
    5 gal (US)
  • Outlet Thread Connection
    3/8 NPTF in
  • Weight
    20.10 lbs

Details

  • Features & Benefits
    • Offers variable pressure between 2,500 and 5,000 psi • Adjustable lever has three positions to adapt pump to lubricant type and operating conditions
  • Flow Rate
    0.33 oz/stroke
  • Includes
    Container
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    5000 psi
  • Pump Type
    Bucket Hand Pump
  • Type
    Oil
  • UPC_NO
    098468106112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)