Motion
80BS18 1 7/8

TSUBAKI (UST)
80BS18 1 7/8

Finished Bore Sprocket - 80 / 1, Finshed w/ Keyway & SS, 1.8750 in Bore , 18 Teeth, Non-Hardened Teeth
Mi Item #01456726
MFR #80BS18 1 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80BS18 1 7/8

Finished Bore Sprocket - 80 / 1, Finshed w/ Keyway & SS, 1.8750 in Bore , 18 Teeth, Non-Hardened Teeth
Mi Item #01456726
MFR #80BS18 1 7/8

Mfr description
50WP-LAMBDA RIV ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in

Details

  • Bore Type
    Finshed w/ Keyway & SS
  • Chain Number & Pitch
    80 / 1
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Teeth  
    18
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)