Motion
NCRB1BW30-180SE

SMC CORP OF AMERICA
NCRB1BW30-180SE

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 mm Bore Diameter, 30 Body Size
Mi Item #01456822
MFR #NCRB1BW30-180SE
Price$138.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW30-180SE

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 mm Bore Diameter, 30 Body Size
Mi Item #01456822
MFR #NCRB1BW30-180SE

Mfr description
NCRB1BW30-180SE ACTUATOR
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.90/each

Specifications

Dimensions

  • Body Size
    30
  • Bore Diameter  
    30 mm
  • Overall Height
    2.95 in
  • Overall Width
    1.97 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +15 to +40 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    +218 psi
  • Rotation Speed Range
    0.04 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)