Motion
NA4908-RSR
Needle Roller Bearing - 40 mm Bore, 62 mm OD, 22 mm Width, Single Seal
MI ITEM #01456908
MFR #NA4908-RSR
Your Price$154.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 62 mm OD, 22 mm Width, Single Seal
MI ITEM #01456908
MFR #NA4908-RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.44/each(List $177.61)

Overview

Mfr description
NA4908-RSR-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Radial Dynamic Load Capacity
    8090 lbf
  • Operating Temperature Range
    -4 to 212 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    11920 lbf
  • Max Rpm
    4200 rpm
  • Flanges
    No Flange
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802906806
  • Weight
    0.67 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4908-RSR Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 22 mm overall width, single seal closure type, and a weight of 0.67 lbs, making it ideal for sealed gearbox and transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text