Motion
1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW

FALK
1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1130 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.5000 in Bore Diameter, 6.38 in Length Through Bore
MI ITEM #01456940
MFR #1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW
Price$2,232.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW

Grid Coupling Hub - 1130 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.5000 in Bore Diameter, 6.38 in Length Through Bore
MI ITEM #01456940
MFR #1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,232.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size
    1130
  • Coupling Size Code
    1130
  • Hub Diameter  
    8.56 in
  • Keyway Size
    1/2 x 1 in
  • Length Through Bore  
    6.38 in
  • Outside Diameter
    8.5625 in
  • Overall Length
    6.0000 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    279 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    176000 in
  • UPC_NO
    782934147906

Overview

Mfr description
1130T HUB 4.9375 NON-STK 1-1/4 X 5/8 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text