Motion
2050-PP-COP-STW-HEX

BEHRINGER CORPORATION
2050-PP-COP-STW-HEX

Standard Duty Tube Clamp - Polypropylene Halves, 1/2 in Tube
Mi Item #01457759
MFR #2050-PP-COP-STW-HEX
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
2050-PP-COP-STW-HEX

Standard Duty Tube Clamp - Polypropylene Halves, 1/2 in Tube
Mi Item #01457759
MFR #2050-PP-COP-STW-HEX

Mfr description
S2050-PP 1/2" OD TUBE SIZE WELD MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)