Motion
20540-PP-COP-STW-HEX

BEHRINGER CORPORATION
20540-PP-COP-STW-HEX

Standard Duty Pipe Clamp - Polypropylene Halves, 1/4 in Pipe
MI ITEM #01457760
MFR #20540-PP-COP-STW-HEX
Price$4.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
20540-PP-COP-STW-HEX

Standard Duty Pipe Clamp - Polypropylene Halves, 1/4 in Pipe
MI ITEM #01457760
MFR #20540-PP-COP-STW-HEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.01/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/4 in Pipe

Details

  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
20540-PP-COP-STW 1/4" PIPE SIZE WELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text