Motion
S3100-PP
Mi Item #01457766
MFR #S3100-PP
Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01457766
MFR #S3100-PP

Mfr description
3100-PP-COP-STW 1" OD TUBE SIZE WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.99/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1 in

Details

  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)