Motion
41050-PP-COP-STW 3/4

BEHRINGER CORPORATION
41050-PP-COP-STW 3/4

Behringer 41050-PP-COP-STW-HEX CLAMP
Mi Item #01457767
MFR #41050-PP-COP-STW 3/4
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
41050-PP-COP-STW 3/4

Behringer 41050-PP-COP-STW-HEX CLAMP
Mi Item #01457767
MFR #41050-PP-COP-STW 3/4

Mfr description
41050-PP-COP-STW 3/4" PIPE SIZE WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Height
    1-1/2 in, 1.1
  • Length
    2.7, 3-3/8 in
  • Weight
    0.35
  • Width
    1.6

Details

  • Includes
    Includes: Clamp Set, Cover Plate And Two Hex Head Bolts, Weld Plate
  • Material
    Carbon Steel
  • Quantity
    1
  • Type
    Weld Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)