Motion
5125-PP-COP-STW-HEX

BEHRINGER CORPORATION
5125-PP-COP-STW-HEX

Standard Duty Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 1-1/4 in Tube
MI ITEM #01457768
MFR #5125-PP-COP-STW-HEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
5125-PP-COP-STW-HEX

Standard Duty Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 1-1/4 in Tube
MI ITEM #01457768
MFR #5125-PP-COP-STW-HEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5125-PP-COP-STW 1-1/4" OD TUBE SIZE

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Pipe Tube Or Hose Size
    1-1/4 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text