Motion
6200-PP-COP-STW-HEX

BEHRINGER CORPORATION
6200-PP-COP-STW-HEX

Standard Duty Tube Clamp - Polypropylene Halves, 2 in Tube
Mi Item #01457772
MFR #6200-PP-COP-STW-HEX
Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
6200-PP-COP-STW-HEX

Standard Duty Tube Clamp - Polypropylene Halves, 2 in Tube
Mi Item #01457772
MFR #6200-PP-COP-STW-HEX

Mfr description
6200-PP-COP-STW 2" OD TUBE SIZE WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.77/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2 in Tube

Details

  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)