Motion
SH30675-PP
Heavy Duty Pipe Clamp - Polypropylene Halves, 3/8 in Pipe
Mi Item #01457819
MFR #SH30675-PP
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Pipe Clamp - Polypropylene Halves, 3/8 in Pipe
Mi Item #01457819
MFR #SH30675-PP

Mfr description
H30675-PP-SCP-SWP 3/8" PIPE SIZE WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, 2 Rail Nuts, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)