Motion
SH4075-PP
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3/4 in Tube
Mi Item #01457820
MFR #SH4075-PP
Price$14.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3/4 in Tube
Mi Item #01457820
MFR #SH4075-PP

Mfr description
SH4075-PP 3/4" OD TUBE SIZE WELDMOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.41/each

Specifications

Dimensions

  • Clamp Bore Size
    0.75 in
  • Pipe Tube Or Hose Size
    3/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)