Motion
SH51315-PP
Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 1 in Pipe
Mi Item #01457826
MFR #SH51315-PP
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 1 in Pipe
Mi Item #01457826
MFR #SH51315-PP

Mfr description
SH51315-PP 1" PIPE SIZE WELD MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)