Motion
SH5150-PP
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube
Mi Item #01457827
MFR #SH5150-PP
Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube
Mi Item #01457827
MFR #SH5150-PP

Mfr description
H5150-PP-SCP-SWP 1-1/2" OD TUBE SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.19/each

Specifications

Dimensions

  • Clamp Bore Size
    1.50 in
  • Pipe Tube Or Hose Size
    1-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)