Motion
SH84500-PP
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 4-1/2 in Tube
Mi Item #01457841
MFR #SH84500-PP
Price$152.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 4-1/2 in Tube
Mi Item #01457841
MFR #SH84500-PP

Mfr description
SH8450-PP 4-1/2" OD TUBE & 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.70/each

Specifications

Dimensions

  • Clamp Bore Size
    4.50 in
  • Pipe Tube Or Hose Size
    4-1/2 in Tube
  • Width
    13.1

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)