Specifications
Dimensions
- Pipe Tube Or Hose Size6 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp StyleHeavy Duty Pipe Clamp Halves
- Clamp TypeMounting Clamp Halves - Heavy Duty
- MaterialPolypropylene
Overview
Mfr description
H96625-PP-SCP-SWP 6" PIPE SIZE WELD