Motion
DH6250-PP
Heavy Duty Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 2-1/2 in Tubes
MI ITEM #01457901
MFR #DH6250-PP
Price$112.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 2-1/2 in Tubes
MI ITEM #01457901
MFR #DH6250-PP

Mfr description
H6250-PP-DCP-DWP 2-1/2" OD TUBE SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.73/each

Specifications

Dimensions

  • Clamp Bore Sizes
    2.50 in – 2.50 in
  • Pipe Tube Or Hose Size
    2-1/2 in Tube – 2-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)