Overview
Mfr description
T20405-PP-TCP-TWP 1/8" PIPE SIZE WELD
Specifications
- Clamp StyleTwin Pipe Clamp
- Pipe Tube Or Hose Size1/8 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
- Clamp TypePipe Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data