Motion
T2050-PP-TCP-TWP

BEHRINGER CORPORATION
T2050-PP-TCP-TWP

Twin Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 1/2 in Tube
Mi Item #01457917
MFR #T2050-PP-TCP-TWP
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
T2050-PP-TCP-TWP

Twin Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 1/2 in Tube
Mi Item #01457917
MFR #T2050-PP-TCP-TWP

Mfr description
TW2050-PP 1/2" OD TUBE SIZE WELD MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/2 in Tube
  • Width
    1.9

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)