Motion
T20540-PP-TCP-TWP

BEHRINGER CORPORATION
T20540-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1/4 in Pipe
Mi Item #01457918
MFR #T20540-PP-TCP-TWP
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
T20540-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1/4 in Pipe
Mi Item #01457918
MFR #T20540-PP-TCP-TWP

Mfr description
TW20540-PP 1/4" PIPE SIZE WELD MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)