Motion
T41050-PP-TCP-TWP

BEHRINGER CORPORATION
T41050-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 3/4 in Pipe
MI ITEM #01457925
MFR #T41050-PP-TCP-TWP
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
T41050-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 3/4 in Pipe
MI ITEM #01457925
MFR #T41050-PP-TCP-TWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.67/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
T41050-PP-TCP-TWP 3/4" PIPE SIZE WELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text