Motion
T51315-PP-TCP-TWP

BEHRINGER CORPORATION
T51315-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1 in Pipe
MI ITEM #01457927
MFR #T51315-PP-TCP-TWP
Your Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
T51315-PP-TCP-TWP

Twin Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1 in Pipe
MI ITEM #01457927
MFR #T51315-PP-TCP-TWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.17/each(List $10.56)

Overview

Mfr description
T51315-PP-TCP-TWP 1" PIPE SIZE WELD

Specifications

  • Clamp Style
    Twin Pipe Clamp
  • Pipe Tube Or Hose Size
    1 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Zinc Plated Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text