Overview
Mfr description
T5150-PP-TCP-TWP 1-1/2" OD TUBE SIZE
Specifications
- Clamp StyleTwin Tube Clamp
- Pipe Tube Or Hose Size1-1/2 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Clamp Halves, Cover Plate, Weld Plate and Hex Bolt
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data