Motion
SH6250-PP
2-1/2 in
Mi Item #01458085
MFR #SH6250-PP
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 in
Mi Item #01458085
MFR #SH6250-PP

Mfr description
SH6250-PP 2-1/2" OD TUBE SIZE WELD MOUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2-1/2 in

Details

  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)