Overview
Mfr description
9977 KBVF-14 INVERTER
Specifications
- Number Of Input Phases1 ph
- Drive Supply Voltage115 V ac
- Horsepower Rating Normal Duty1 hp
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP20
- Enclosure RatingIP 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data