Overview
Mfr description
9958 KBVF-23 INVERTER
Specifications
- Number Of Input Phases1 ph
- Drive Supply Voltage230 V ac
- Horsepower Rating Normal Duty1/2 hp
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP20
- Enclosure RatingIP 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data