Motion
SUPER12-RP

THOMSON (ALTRA)
SUPER12-RP

Closed Round Rail Ball Bushing - Super Series Series, 0.750 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 600 lbf Load Capacity, Closed
Mi Item #01458926
MFR #SUPER12-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER12-RP

Closed Round Rail Ball Bushing - Super Series Series, 0.750 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 600 lbf Load Capacity, Closed
Mi Item #01458926
MFR #SUPER12-RP

Mfr description
SUPER 12-RP BALL BUSHING (ROLL PACK)
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Retaining Ring Groove Diameter
    1.250 / 1.270 in
  • Shaft Diameter  
    0.750 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    600 lbf
  • Load Capacity
    600 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Series
  • UPC_NO
    662486102557
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)