Motion
SUPER16-RP

THOMSON (ALTRA)
SUPER16-RP

Closed Round Rail Ball Bushing - Super Series Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 1050 lbf Load Capacity, Closed
MI ITEM #01458927
MFR #SUPER16-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER16-RP

Closed Round Rail Ball Bushing - Super Series Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 1050 lbf Load Capacity, Closed
MI ITEM #01458927
MFR #SUPER16-RP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUPER 16 RP BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Closed
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1050 lbf
  • Load Capacity
    1050 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.864 / 1.884 in
  • Wiper Type
    No Wiper
  • Series
    Super Series
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text