Motion
C 2213 V/C3

SKF
C 2213 V/C3

Toroidal Roller Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #01459172
MFR #C 2213 V/C3
Price$635.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2213 V/C3

Toroidal Roller Bearing - 65 mm Bore, 120 mm OD, 31 mm Width, Straight Bore, Open, C3
Mi Item #01459172
MFR #C 2213 V/C3

Mfr description
C2213V/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.11/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter
    120 mm
  • Overall Width
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570310276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)