Motion
C 2215/C3

SKF
C 2215/C3

Toroidal Roller Bearing - 75 mm Bore, 130 mm OD, 31 mm Width, Straight Bore, Open, C3
MI ITEM #01459174
MFR #C 2215/C3
Your Price$628.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2215/C3

Toroidal Roller Bearing - 75 mm Bore, 130 mm OD, 31 mm Width, Straight Bore, Open, C3
MI ITEM #01459174
MFR #C 2215/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$628.26/each(List $753.91)

Overview

Mfr description
C2215/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    75 mm
  • Outside Diameter
    130 mm
  • Overall Width
    31 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    6700 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316577759450
  • Product Type
    Toroidal Roller Bearings
  • Weight
    3.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text