Motion
C 2244 K/HA3C4

SKF
C 2244 K/HA3C4

Toroidal Roller Bearing - 220 mm Bore, 400 mm OD, 108 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459189
MFR #C 2244 K/HA3C4
Price$9,750.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2244 K/HA3C4

Toroidal Roller Bearing - 220 mm Bore, 400 mm OD, 108 mm Width, Tapered 1:12, Open, C4
MI ITEM #01459189
MFR #C 2244 K/HA3C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,750.84/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Fillet Radius
    3 mm
  • Outside Diameter
    400 mm
  • Overall Width
    108 mm
  • Precision Rating
    Not Rated
  • Weight
    137.35 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Holes
    No Holes
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570158823

Overview

Mfr description
C2244K/HA3C4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought