Motion
C 2314/C3

SKF
C 2314/C3

Toroidal Roller Bearing - 70 mm Bore, 150 mm OD, 51 mm Width, Straight Bore, Open, C3
MI ITEM #01459190
MFR #C 2314/C3
Price$1,216.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2314/C3

Toroidal Roller Bearing - 70 mm Bore, 150 mm OD, 51 mm Width, Straight Bore, Open, C3
MI ITEM #01459190
MFR #C 2314/C3

Mfr description
C2314/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.39/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Fillet Radius
    2 mm
  • Outside Diameter
    150 mm
  • Overall Width
    51 mm
  • Precision Rating
    Not Rated
  • Weight
    9.45 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316577759320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)